Order Entry
Germany
ContactUsLinkComponent
Peristaltic pump
Peristaltic pump
Catalog # MILFXX8023EL0
Supplier:  Merck
Peristaltic pump
Catalog # MILFXX8023EL0
Supplier:  Merck

Specifications

  • Flow rate:
    80 - 100 ml/min
  • Weight:
    3,6 kg
  • Description:
    Fixed speed peristaltic pump, 60 rpm, (Tubing: internal Ø: 4,76 mm, external Ø: 9,5 mm)
  • Seq:
    02
  • W×D×H:
    200×110×150 mm
  • Electrical supply:
    230 V, 50 Hz
  • Pk:
    1

Specifications

About this item

This peristaltic pump has polysulfone and steel pump head, stainless steel chassis and painted steel case.