VWR®, Beater Mixer Mill
Catalog # 412-0167
Supplier: VWR Collection
Specifications
- Capacity:2×50 ml
- Description:Beater
- Seq:01
- Model:Beater
- Power rating:200 VA
- Speed display:LED
- Weight:42 kg
- W×D×H:365×405×225 mm
- Pk:1
Specifications
About this item
A ball mill for disintregration of small sample volumes that can also be used to shake/mix microtubes and microplates. Wide range of applications in different scientific fields from geology to biotechnology.
- Easy to use - simple knob and keypad to control frequency and timer
- Easy to maintain - brushless DC motor
- Large range of grinding jars and tube holders to suit the sample requirements
Grinding time setting - 5 s to 60 min
Vibrational frequency: 3 to 30 Hz