Mixing vessel
Catalog # VITL73298
Supplier: VITLAB
Specifications
- Ext.Ø:220 mm
- Capacity:3000 ml
- Colour:White
- Height:140 mm
- Pk:1
Specifications
About this item
Mixing vessel, made of white melamine, with spout and handle.
- Easy to clean
- With smooth surfaces, rounded corners and edges
With slip-resistant, circumferential standing ring on the bottom for especially stable positioning.