Hydrophobic interaction chromatography columns, HiPrep™ Octyl FF
Catalog # 28-9365-48
Supplier: Cytiva
Specifications
- Flow rate:2 ml/min
- Ø int.:16,00 mm
- Particle Size:90 µm
- Max. pressure:5 bar
- Capacity:20 ml
- Description:HiPrep™ Octyl FF
- Length:100 mm
- Seq:01
- pH range:3 - 13
- Column hardware:PP
- Pk:1
Specifications
About this item
HiPrep™ Octyl FF (High Sub) 16/10, are prepacked Octyl Sepharose™ 4 Fast Flow columns ready to use for hydrophobic interaction chromatography (HIC).
- 20 ml HIC columns provide fast, preparative separation of proteins and other biomolecules
- Provide high capacity, excellent flow properties, and reliable, reproducible separations
- Octyl Sepharose™ 4 Fast Flow is a well-established, standard aliphatic HIC medium for capture and intermediate purification
- Compatible with simple pump-based configurations or chromatography system such as ÄKTA design
- The octyl derivative adds a different and complementary selectivity to the Sepharose™ Fast Flow HIC product family
The columns are designed for initial and intermediate purification, removing bulk impurities.