Order Entry
Germany
ContactUsLinkComponent
Hydrophobic interaction chromatography columns, HiPrep™ Butyl FF
Hydrophobic interaction chromatography columns, HiPrep™ Butyl FF
Catalog # 28-9365-47
Supplier:  Cytiva
undefined
Hydrophobic interaction chromatography columns, HiPrep™ Butyl FF
Catalog # 28-9365-47
Supplier:  Cytiva

Specifications

  • Flow rate:
    2 - 10 ml/min
  • Ø int.:
    16,00 mm
  • Particle Size:
    90 µm
  • Max. pressure:
    5 bar
  • Capacity:
    20 ml
  • Description:
    HiPrep™ Butyl FF
  • Length:
    100 mm
  • Seq:
    01
  • pH range:
    3 - 13
  • Column hardware:
    PP
  • Pk:
    1

Specifications

About this item

HiPrep™ Butyl FF (High Sub) 16/10, are prepacked Butyl Sepharose™ 4 Fast Flow columns ready to use for hydrophobic interaction chromatography (HIC).

  • 20 ml HIC columns provide fast, preparative separation of proteins and other biomolecules
  • Provide high capacity, excellent flow properties, and reliable, reproducible separations
  • Butyl Sepharose™ 4 Fast Flow is a well-established, standard aliphatic HIC medium for capture and intermediate purification
  • Compatible with simple pump-based configurations or chromatography system such as ÄKTA design

The columns are designed for initial and intermediate purification, removing bulk impurities.