Order Entry
Germany
ContactUsLinkComponent
Sleeve protectors, cut resistant, VersaTouch® 72-290
Sleeve protectors, cut resistant, VersaTouch® 72-290
Catalog # 112-2937
Supplier:  Ansell
undefined
Sleeve protectors, cut resistant, VersaTouch® 72-290
Catalog # 112-2937
Supplier:  Ansell

Specifications

  • Garment fit:
    Regular
  • Garment application:
    Food,
    Mechanical protection
  • Gender:
    Unisex
  • Risk area:
    Cuts
  • Colour:
    Blue
  • Length:
    500 mm
  • Fabric:
    PP, glass fibres and Dyneema®
  • Sleeve or leg length:
    Long
  • Pk:
    1

Specifications

About this item

These sleeves are manufactured from a combination of PP, glass fibres and Dyneema®.

  • Washable up to 90 °C
  • Suitable for contact with all foodstuffs
  • High resistance to abrasion, improved thermal insulation
  • Universal size fits all

Ideal for food processing applications, such as boning, carving, in-store preparation of vegetables, fish processing and filleting.

Colour: Blue

EN 388 (354X), Cat. II
Compliant with EU food legislation

Certifications: EN 388 (354X), Cat. II
Food contact approved