Order Entry
Germany
ContactUsLinkComponent
VWR®, Cleanroom Wipes, 100% Polyester
VWR®, Cleanroom Wipes, 100% Polyester
Supplier:  VWR Collection
Certificates
undefined
VWR®, Cleanroom Wipes, 100% Polyester
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 115-0661
  • 115-0660
  • Basis weight:
  • 140 g/m²
  • 140 g/m²
  • Absorbency - extrinsic:
  • 350 ml/m²
  • 350 ml/m²
  • Absorbency - intrinsic:
  • 2,5 ml/g
  • 2,5 ml/g
  • Absorbency rate:
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • <0,01 g/m²
  • <0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • <0,02 g/m²
  • <0,02 g/m²
  • Fibres (>100 µm):
  • 400/m²
  • 400/m²
  • Particle generation (>=0,5 µm):
  • 4,2 × 10⁶/m²
  • 4,2 × 10⁶/m²
  • Ions - chloride:
  • <0,05 ppm
  • <0,05 ppm
  • Ions - potassium:
  • <0,02 ppm
  • <0,02 ppm
  • Ions - sodium:
  • <0,21 ppm
  • <0,21 ppm

Specifications