Order Entry
Germany
ContactUsLinkComponent
Con A Sepharose™ 4B Affinity Chromatography Media, Cytiva
Con A Sepharose™ 4B Affinity Chromatography Media, Cytiva
Supplier:  Cytiva
Certificates
Con A Sepharose™ 4B Affinity Chromatography Media, Cytiva
Supplier:  Cytiva

Specifications

  • pH range:
    4 - 9
  • Matrix:
    Agarose, 4%
  • Ligand:
    Concanavalin A (Con A)
  • Storage temperature:
    2 - 8 °C
  • Flow rate:
    <75 cm/h

Specifications