Anion exchange chromatography columns, HiTrap™ Capto™ DEAE
Supplier: Cytiva
Certificates
About this item
HiTrap Capto DEAE is a weak anion exchanger prepacked with BioProcess Capto resins for screening and small-scale protein purifications using ion exchange chromatography (IEX)..
- High-throughput resin for capture and intermediate purification, excellent choice for process-scale purification
- The combined properties of high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flow rates
Capto DEAE has a weak diethylaminoethyl anion exchanger coupled to a chemically modified, high-flow agarose matrix. The modified agarose matrix provides greater particle rigidity without compromising pore size, which allows more flexibility in process-scale applications. High dynamic binding capacity is achieved with a dextran surface extender that coats the agarose matrix.
Specifications
- Catalog No:
- 29-4004-57
- 28-9165-37
- 28-9165-40
- Max. pressure:
- 5 bar
- 5 bar
- 5 bar
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- Storage:
- 4...30 °C, 20% Ethanol
- 4...30 °C, 20% Ethanol
- 4...30 °C, 20% Ethanol
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements