Order Entry
Germany
ContactUsLinkComponent
Bottles, wide neck, with screw cap
Bottles, wide neck, with screw cap
Catalog # SEMA0104
Supplier:  SEMADENI
undefined
Bottles, wide neck, with screw cap
Catalog # SEMA0104
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    48 mm
  • Capacity:
    100 ml
  • Height:
    95 mm
  • Neck I-Ø:
    24 mm
  • Pk:
    1

Specifications

About this item

LDPE, translucent.

  • Good chemical resistance
  • Good temperature resistance