Sample container with snap-on cap
8 ml, 17 mm, 56 mm
Catalog # VITL80732
Supplier: VITLAB
Jump to:
Product Details & Documents
Containers made of LDPE.
- Good chemical resistance
- Good temperature resistance
With attached snap-on lid.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:17 mm
- Capacity:8 ml
- Height:56 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



