Order Entry
Germany
ContactUsLinkComponent
Bottle top vacuum filtration systems, Millicup™
Bottle top vacuum filtration systems, Millicup™
Catalog # MILFSJHVM4710
Supplier:  Merck
Bottle top vacuum filtration systems, Millicup™
Catalog # MILFSJHVM4710
Supplier:  Merck

Specifications

  • Filtration area:
    11,5 cm²
  • Membrane:
    Durapore® (PVDF), 0,45 µm, hydrophilic
  • Pore size:
    0,45 µm
  • Capacity:
    3000 ml
  • Description:
    Membrane filter unit, Millicup™-HV, made of HDPE, Hר: 120×84 mm
  • Seq:
    02
  • Pk:
    10

Specifications

About this item

Millicup™ membrane filter units are non sterile universal bottle top vacuum filters, used for sterile filtration.

Max. temperature: 45 °C