Order Entry
Germany
ContactUsLinkComponent
PIG® HazMat chemical loose absorbent
PIG® HazMat chemical loose absorbent
Catalog # NEWPHA8010
Supplier:  NEW PIG
undefined
PIG® HazMat chemical loose absorbent
Catalog # NEWPHA8010
Supplier:  NEW PIG

Specifications

  • Description:
    Chemical loose absorbent
  • Absorbency:
    22,7 L
  • Packed:
    2,3 kg/bag
  • Pk:
    1

Specifications

About this item

Loose absorbent can be sprinkled onto spills or spread into tight spaces for versatile clean-up of acids, caustics and unknown liquids.

  • Absorbs the widest range of acids, caustics and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant pulp won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Pink colour is easily distinguishable to assure workers use the correct pulp during a spill emergency
  • Can be incinerated after use to reduce waste
  • Weight: 2,3 kg per bag

Ideal for difficult to reach spaces or final cleanup.

Caution: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase. If you have any questions or need samples to test, please call Technical Services.