Flame-retardant shirts, long sleeved, Beltane 2690
Supplier: SIOEN
Certificates
About this item
Soft shirt made of 60% Protex® and 40% Viloft® (single jersey). The inherently flame-retardant fabric has good moisture regulating properties and features an anti-bacterial treatment.
- Lightweight, anti-static
- Round neck, long sleeves
- Elasticated wristband
Weight: 180 g/m²
Certifications: EN ISO 11612 (A1 B1 C1 F1), EN 14116 (index 3), EN 1149-5
Specifications
- Catalog No:
- 113-7065
- 113-7064
- 113-7063
- 113-7062
- 113-7061
- 113-7060
- Model:
- Beltane 2690
- Beltane 2690
- Beltane 2690
- Beltane 2690
- Beltane 2690
- Beltane 2690
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 60% Protex® and 40% Viloft®
- 60% Protex® and 40% Viloft®
- 60% Protex® and 40% Viloft®
- 60% Protex® and 40% Viloft®
- 60% Protex® and 40% Viloft®
- 60% Protex® and 40% Viloft®
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²