Docker glove, DC103
113-7358
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Beige/blue
- Thickness:0,7 - 0,9 mm
- Model:DC103
- EN norm:EN 388:2016 (2111X)
- Cuff style:Safety cuff
- Liner material:Cotton
- Pk:12 PAIR
Reinforced mechanical protection glove in American cut style, made of cowhide leather and cotton cloth on back and cuff.
- Reinforced seams, safety cuff
- Artery protection, finger tips and back reinforcement
- Elasticated back, piping on thumb and palm
- Abrasion resistant
Ideal for case and crate handling as well as for general handling in storage, warehousing, dock work and transportation environments.
Cotton cloth back and inside: 150 g/m²
Cotton cloth cuff: 220 g/m²
: EN 388:2016 (2111X)