Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Filter holders, Hydrosol™

Stainless steel, 650 ml, 47 mm, 229 mm, 114 mm
  MILFXX2004720
 :   Merck
Filter holders, Hydrosol™
  MILFXX2004720
 :  Merck
Filter holders, Hydrosol™
Filter holders, Hydrosol™

Stainless steel, 650 ml, 47 mm, 229 mm, 114 mm

 
1 760,00 €
   
1 * 1 ST
 

This filter holder is suitable for particulate and biological contamination analysis via vacuum filtration.

  • Not autoclavable with filter in place

 : Includes grounding set for use with flammable liquids.

 
  • Ext.Ø:
    114 mm
  • For Ø:
    47 mm
  • Capacity:
    650 ml
  • Height:
    229 mm
  • Material:
    Stainless steel
  • Filtration area:
    9,6 cm²
  • Cat. No.:
    MILFXX2004720
  • Inlet/outlet connections:
    Outlet : No.8 perforated silicone stopper in 1 l flask
Accessories

 

  •  
    Description
     
     
  • MILFWP6222050
    High output pump, 220 V/50 Hz
       
    1 * 1 ST - 2 140,00 €

 

  •  
    Description
     
     
  • MILFXX20047RK
    Replacement parts kit for hydrosol holder
       
    1 * 1 KIT - 406,00 €

 

  •  
    Description
     
     
  • MILFXX2004704
    Funnel and locking ring assembly, stainless steel
       
    1 * 1 ST - 1 390,00 €

 

  •  
    Description
     
     
  • MILFXX2004702
    Base, with screen gasket and stopper
       
    1 * 1 ST - 942,00 €

 

  •  
    Description
     
     
  • MILFXX7100004
    Tubing, silicone, length 1,4 m, I.Ø 4,8 mm, autoclavable
       
    1 * 1 ST - 84,50 €

 

  •  
    Description
     
     
  • MILFXX2004703
    Gasket, PTFE
       
    1 * 25 ST - 182,00 €

 

  •  
    Description
     
     
  • MILFXX2004708
    Support screen, 47 mm, stainless steel
       
    1 * 1 ST - 295,00 €