Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, CP-Squalane

Capillary columns, CP-Squalane

Capillary, CP-Squalane, 0,20 µm, 0,25 mm, 100 m
Catalog # VARICP7520
Supplier:   VARIAN
Capillary columns, CP-Squalane
Catalog # VARICP7520
Supplier:  VARIAN
Capillary columns, CP-Squalane

Capillary, CP-Squalane, 0,20 µm, 0,25 mm, 100 m

Price
2 760,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

CP-Squalane gives the best separation of C₄-C₁₀ hydrocarbons.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,20 µm
  • Ø int.:
    0,25 mm
  • Length:
    100 m
  • Phase:
    CP-Squalane