NUCLEODUR® C18 Isis is a specially crosslinked octadecyl modified silica phase for HPLC with multi-endcapping.
- High purity spherical silica gel
- Hydrophobic, weakly polar RP phase with an exceptional steric selectivity
- Separation mechanism based on hydrophobic and steric interactions
With its steric selectivity the phase is successfully applied for separations of steroids, (o,p,m-) substituted aromatics, and fat-soluble vitamins. It is suitable for LC-MS application due to a low bleeding characteristic.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
VP guard columns are used for preparative VarioPrep columns with the following guard column holders:
8,0×10 mm (Int.Ø×L) guard column for 8,0 and 10,0 mm (Int.Ø) preparative column with holder MANA718251.
16,0×10 mm (Int.Ø×L) guard column for 16,0 and 21,0 mm (Int.Ø) preparative column with holder MANA718256.
32,0×15 mm (Int.Ø×L) guard column for 32,0 and 40,0 mm (Int.Ø) preparative column with holder MANA718253.
50,0×15 mm (Int.Ø×L) guard column for ≥50,0 mm (Int.Ø) preparative column with holder MANA718255.
- Catalog No:
- MANA760405.40
- MANA760407.40
- MANA761910.30
- MANA761911.20
- MANA760407.46
- MANA760403.46
- MANA760403.40
- MANA762403.100
- MANA760402.40
- MANA760401.40
- MANA760403.20
- MANA760415.46
- MANA762403.210
- MANA760402.46
- MANA760400.46
- MANA760400.40
- MANA760401.30
- MANA760401.20
- MANA760402.30
- MANA762404.100
- MANA760413.46
- MANA760407.20
- MANA760405.20
- MANA760407.30
- MANA760405.30
- MANA761912.30
- MANA760400.20
- MANA760397.46
- MANA760400.30
- MANA760396.20
- MANA761912.20
- MANA760401.46
- MANA760409.20
- MANA760404.30
- MANA760415.30
- MANA760412.20
- MANA760415.40
- MANA760416.46
- MANA760414.40
- MANA760414.46
- MANA760415.20
- MANA760410.46
- MANA760405.46
- MANA760410.40
- MANA760403.30
- MANA760413.20
- MANA760406.46
- MANA760413.30
- MANA760406.40
- MANA760414.20
- MANA760410.30
- MANA760414.30
- MANA760410.20
- MANA760404.46
- MANA760412.30
- MANA760413.40
- MANA760402.20
- MANA760404.40
- MANA760406.30
- MANA760412.40
- MANA760406.20
- MANA760412.46
- MANA761910.20
- MANA761911.30
- MANA762405.100
- MANA762420.80
- MANA760404.20
- MANA762420.160
- Carbon load:
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- 20%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1