Order Entry
Germany
ContactUsLinkComponent
Universal water bath, analogue, WB 436-A
Universal water bath, analogue, WB 436-A
Catalog # 614-2063
Supplier:  GERBER FUNKE
undefined
Universal water bath, analogue, WB 436-A
Catalog # 614-2063
Supplier:  GERBER FUNKE

Specifications

  • Heating capacity:
    1,0
  • Temperature Range:
    < 100 °C
  • Weight:
    10 kg
  • Capacity:
    16 L
  • W×D×H:
    331×396×265 mm
  • Bath W×D×H:
    290×300×190 mm
  • Pk:
    1
  • Type:
    WB-436 A

Specifications

About this item

Analogue water bath with stainless steel inner and outer casing. Heating elements are located separately within the casing. Ideal for dairy use, wide range of accessories available. It is recommended to use distilled water with the bath.

  • Analogue temperature control with adjusting knob
  • PT100 sensor
  • Thermostatic heat controller
  • Overheating protection (even when bath is empty)
Delivery: Includes thermometer with temperature display.