Lever pumps for viscous liquids, MR60
Catalog # KART2004
Supplier: KARTELL
Specifications
- Flow rate:22 - 23 l/min (300 ml/stroke)
- Description:Viscous liquids dispensing pump, MR60
- Material:PP
- Pk:1
Specifications
About this item
Dispensing pump is operated by a unique lever-action stroke and can handle the most viscous materials.
- Spigot orientation of 360° allows versatility in dispensing
- Complete with shank