Order Entry
Germany
ContactUsLinkComponent
Homogeniser, T 50 digital ULTRA-TURRAX®
Homogeniser, T 50 digital ULTRA-TURRAX®
Supplier:  IKA
Certificates
undefined
Homogeniser, T 50 digital ULTRA-TURRAX®
Supplier:  IKA

Specifications

  • Catalog No:
  • 431-0180
  • Model:
  • T 50 digital
  • Volume H₂O:
  • 250 - 30000 ml
  • Max. viscosity:
  • 5000 mPas
  • Speed range:
  • 500 - 10000 min⁻¹
  • Speed stability:
  • 1%
  • Speed adjustment:
  • Stepless
  • Motor rating input/output:
  • 1100/700 W
  • Display:
  • LED
  • W×D×H:
  • 115×139×355 mm
  • Weight:
  • 5,76 kg
  • Sound level:
  • 72 dB(A)

Specifications