Wide opening screw neck vials, 9 mm, Target DP®
Catalog # NSCAC4000-LV2W
Supplier: THERMO NATIONAL SCIENTIFIC
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,35 ml
- Colour:Brown
- Description:Target DP® fused insert vial, with write on patch
- Material:Glass
- Seq:05
- Base:Conical
- Pk:100
Specifications
About this item
These vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards.
- Maximum sample extraction without need for separate inserts by using micro sampling and high recovery vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanised (deactivated) glass
- Identify sample and volume with graduated, write-on patch