0,00 Kč
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Czech Republic
ContactUsLinkComponent
ULT C75 freezer. Temp. -60°C to -86° 1 * 1 items
TENAN113001
:
TENAK
New Product
ULT C75 freezer. Temp. -60°C to -86° 1 * 1 items
TENAN113001
:
TENAK
New Product
Cutsheet TENAN113001.pdf
Maintenance for Chest Freezers.pdf
Manual ULT or Low Temperature Freezers.pdf
TDS Chest Freezer ULT C75.pdf
Frequently Bought Together
Sealing film for manual application, Parafilm® M
: HEATHROW
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
: VWR Chemicals
Acetonitrile ≥99.9%, LiChrosolv® Reag. Ph. Eur., gradient grade for liquid chromatography, Supelco®
: Merck
VWR®, Transfer Pipettes, High Performance
: VWR Collection
VWR® NITRILE LIGHT, Nitrile Gloves
: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR® Serological Pipette, Standard Line
: VWR Collection
Nitrile gloves, Kimtech™ Purple Nitrile™
: KIMBERLY CLARK
VWR®, Nitrile Gloves
: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR® Facial Tissues
: VWR Collection