Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
ORCA Response Temperature-Controlled Packaging Solutions

ORCA Response Temperature-Controlled Packaging Solutions

ORCA Response 2 L , –20 °C, 2,2 L payload volume, 6 kg, 347×260×223 mm
Catalog # DGINORS223
New Product
Supplier:   DGP INTELSIUS
ORCA Response Temperature-Controlled Packaging Solutions
Catalog # DGINORS223
Supplier:  DGP INTELSIUS
New Product
ORCA Response Temperature-Controlled Packaging Solutions

ORCA Response 2 L , –20 °C, 2,2 L payload volume, 6 kg, 347×260×223 mm

Price
6 670,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

ORCA Response is a multi-use, handheld, temperature-controlled packaging solution for transporting smaller payloads of red blood cells, platelets, pharmaceutical products and be easily carried and stored, making it the ideal solution for taking personal medicines on long journeys, including suitability as hand luggage on aeroplanes.

  • Easy to assemble

    Utilises Phase Change Material (PCM) and Vacuum Insulation Panel (VIP) technologies

    Universal pack out, Simple conditioning and assembly

    3 PCM temperature ranges: 2...8 ˚C, 15...25 ˚C, –20 ˚C

    Qualified for use with dry ice as coolant

    Optional carry bag for easy portability

    Optional ORCA Medic carry bag for military applications

    Suitable as hand luggage when flying

Advanced Phase Change Material (PCM) and Vacuum Insulation Panel (VIP) technologies ORCA response is qualified against ISTA 7D Summer and Winter temperature profiles, and enable 60+ hours of temperature protection.

Designed with the end user in mind ORCA Response combines high-performance technology and ease of use where rapid response packaging is required. This optimum performance and small volumetric weight make ORCA Response a clear choice for temperature-sensitive transportation and emergency applications.

Specifications
  • Description:
    ORCA Response 2 L , –20 °C, 2,2 L payload volume, 6 kg
  • W×D×H ext.:
    347×260×223 mm