Fixative,Formal-Fixx, 4x5L 1 * 4 items
Catalog # SHAN6764215
Supplier: SHANDON
New Product
Frequently Bought Together
Benzyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
Ethanolamine ACS
Supplier: Thermo Fisher Scientific
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
Supplier: Honeywell Chemicals
Ethanol denatured ≥96%, meets analytical specification of Ph.Eur. (denaturated with 1%iPr-OH,1% MEK,0.001% Bitrex®)
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
Supplier: VWR Chemicals
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Isobutyronitrile 99%
Supplier: Thermo Fisher Scientific
n-Pentane 99+%, extra pure
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
Tetrabutylammonium hydroxide 0.4 M in water for HPLC
Supplier: Thermo Fisher Scientific