Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
VWR® Wire-O Universal Note Taking System Notebooks

VWR® Wire-O Universal Note Taking System Notebooks

Universal note taking system, Translucent, Cornell system, English-German, 215,9×279,4 mm, 120
Catalog # 818-0328
Supplier:   VWR Collection
VWR® Wire-O Universal Note Taking System Notebooks
Catalog # 818-0328
Supplier:  VWR Collection
VWR® Wire-O Universal Note Taking System Notebooks
VWR® Wire-O Universal Note Taking System Notebooks

Universal note taking system, Translucent, Cornell system, English-German, 215,9×279,4 mm, 120

Price
1 640,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

Wire-O Universal Note Taking System notebooks feature a translux cover and Cornell System pages.

  • Translux cover
  • 215,9×279,4 mm pages
  • 120 pages
  • Cornell System format

Certifications: All books made in accordance with GLP, GMP, and GCP guidelines.

Specifications
  • Paper size:
    215,9×279,4 mm
  • Type:
    Cornell system
  • Version:
    English-German
  • Colour:
    Translucent
  • Description:
    Universal note taking system
  • Seq:
    02
  • No. of pages:
    120