5 components: Ca 2000mg/l Mg 250mg/l Na 10000mg/l S 7500mg/l Si 250mg/l in HNO3 2% 1 * 100 mL
Catalog # CMPLRM096158L1
Supplier: CUSTOM MADE CHEMICALS LAB
5 components: Ca 2000mg/l Mg 250mg/l Na 10000mg/l S 7500mg/l Si 250mg/l in HNO3 2% 1 * 100 mL
Catalog # CMPLRM096158L1
Supplier: CUSTOM MADE CHEMICALS LAB
Frequently Bought Together
Trifluoroacetic acid ≥99.9%, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Sodium hydroxide, pellets, EMSURE® for analysis, Supelco®
Supplier: Merck
Ammonium formate ≥99%, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Sodium hydroxide ≥98%, pellets, GPR RECTAPUR®
Supplier: VWR Chemicals
Sodium hydroxide 50% in aqueous solution, TECHNICAL
Supplier: VWR Chemicals
Test strips for peracetic acid, MQuant®, Supelco®
Supplier: Merck
Test kits, COD cell test, Spectroquant®, Supelco®
Supplier: Merck
Test kits, nitrite, Spectroquant®, Supelco®
Supplier: Merck
Visual colour kits, iron, MQuant®, Supelco®
Supplier: Merck
Test kits, nitrate, Spectroquant®, Supelco®
Supplier: Merck
Test strips for peroxide, MQuant®, Supelco®
Supplier: Merck
Formic acid ≥99%, HiPerSolv CHROMANORM® for LC-MS
Supplier: VWR Chemicals
Test strips, peroxide, Dosatest
Supplier: VWR Chemicals
VWR® Dosatest, pH indicator test strips, non bleeding
Supplier: VWR Chemicals
VWR® Rota®, pH indicator paper, 1 to 14
Supplier: VWR Chemicals