[EN]CAP MATS 96 SQUARE WELL 1 * 50 KS
NUNC9503230
Frequently Bought Together
Petriho misky
: Anicrin
Sampling fork, Corning® Gosselin™
: Corning
Deepwell Plates 96-Well, 2000 µl
: EPPENDORF
VWR®, Kryoboxy, lepenka, 133×133 mm
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
Cryoboxes, 136×136 mm
: TENAK
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Storage plates, 96-well, MASTERBLOCK®
: Greiner Bio-One
VWR®, Centrifuge Tubes, Metal-Free, Sterile
: VWR Collection
Transfer pipettes
: RATIOLAB
Blotting transfer papers
: Ahlstrom-Munksjö
Microcentrifuge tubes, 0,5/0,7/1,5/2,0/2,2 ml
: Greiner Bio-One