KLERCIDE SPOR.LOW RES.PEROXIDE 5L STER. 1 * 4 items
SHIE6600547
Frequently Bought Together
Methyl ethyl ketone ≥99%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.0% Ph. Eur.
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
1-Octanol, EMPLURA®, Supelco®
: Merck
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals
KLERCIDE SPORICIDAL LOW RESIDUE PEROXIDE 1 * 6 items
: ECOLAB CONTAMINATION CONTROL
tert-Butanol 99+% ACS
: Thermo Fisher Scientific
Masterflex® Adapter Fittings, Luer to Plug, Avantor®
: Avantor Fluid Handling