(1S)-1-(2,6-DIFLUOROPHENYL)ETHYLAMINE HY 1 * 1 g
APOSPC48542-1G
Frequently Bought Together
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
N,N-Dimethylformamide, anhydrous (max. 0.005% H₂O) ≥99.8%
: VWR Chemicals
Hexane (mixture of isomers), TECHNICAL
: VWR Chemicals
Water, TECHNICAL, demineralised
: VWR Chemicals
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Ethanol eurodenatured ≥99%, TechniSolv® (1:1:1)
: VWR Chemicals
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
: Thermo Fisher Scientific
Pyridine, extra dry 99.5%, AcroSeal®
: Thermo Fisher Scientific