(1R)-1-(2,3-DIFLUOROPHENYL)ETHYLAMINE HY 1 * 1 g
APOSPC48543-1G
Frequently Bought Together
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
: PanReac AppliChem
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
n-Pentane ≥99% for HPLC
: Thermo Fisher Scientific
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
: MACRON AVANTOR BRAND
Tetrahydrofuran ≥99.9% stabilised, Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Xylene (mixture of isomers) ≥99% (isomers plus ethylbenzene)
: Honeywell Chemicals
1-Naphtholbenzeine, Supelco®
: Merck
Acetone ≥99.5% ACS
: Thermo Fisher Scientific