N6-(2-DEOXY-D-GLUCOS-2-YL)-L-LYSINE 1 * 10 mg
APOSBICL2186-10MG
Frequently Bought Together
Triethylamine ≥99.6%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Cyclohexane, EMPLURA®, Supelco®
: Merck
Acetonitrile ≥99%, TECHNICAL
: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
Ethanol eurodenatured ≥96%, GPR RECTAPUR® (1:1:1)
: VWR Chemicals
n-Heptane, EMPLURA®, Supelco®
: Merck
Pyridine, anhydrous (max. 0.003% H₂O) ≥99.8%
: VWR Chemicals
Petroleum spirit, 40…60 °C, GPR RECTAPUR®
: VWR Chemicals