4-METHYLPHENYL 2,3-O-ISOPROPYLIDENE-1-TH 1 * 250 mg
Catalog # APOSBICL2405-250MG
Supplier: Apollo Scientific
4-METHYLPHENYL 2,3-O-ISOPROPYLIDENE-1-TH 1 * 250 mg
Catalog # APOSBICL2405-250MG
Supplier: Apollo Scientific
Frequently Bought Together
Tetrahydrofuran, anhydrous (max. 0.003% H₂O) ≥99.9% stabilised
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Hexane (mixture of isomers), TECHNICAL
Supplier: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Diethyl ether stabilised, TECHNICAL, rectified
Supplier: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethanol eurodenatured ≥70%, TechniSolv® (1:1:1)
Supplier: VWR Chemicals
Ethyl acetate ≥99.8%, SupraSolv® for GC-MS
Supplier: Merck
Diethylene glycol monobutyl ether, Sigma-Aldrich®
Supplier: Merck
Pyridine, anhydrous (max. 0.003% H₂O) ≥99.8%
Supplier: VWR Chemicals
Petroleum spirit, 40…60 °C, GPR RECTAPUR®
Supplier: VWR Chemicals