7,8-DICHLORO-4-HYDROXYQUINOLINE-3-CARBOX 1 * 250 mg
Catalog # APOSOR183481-250MG
Supplier: Apollo Scientific
7,8-DICHLORO-4-HYDROXYQUINOLINE-3-CARBOX 1 * 250 mg
Catalog # APOSOR183481-250MG
Supplier: Apollo Scientific
Frequently Bought Together
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.7%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Tetrabutylammonium hydroxide 0.4 M in water for HPLC
Supplier: Thermo Fisher Scientific
1,5-Diaminopentane 98%
Supplier: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene 99.5% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Benzyl alcohol 99-100.5% (by GC), Puriss., meets analytical specification of BP, Ph. Eur., NF, Riedel-de Haën™
Supplier: Honeywell Chemicals