(2-benzylphenyl)magnesium bromide, 0.5 M in THF, 50 mL 1 * 50 mL
ABCRAB570671-50ML
: abcr
Frequently Bought Together
Xylene (mixture of isomers)
: Lach-ner S.R.O.
Bromoform 96% stabilised
: Thermo Fisher Scientific
Methanol, J.T.Baker®
: Avantor
Methanol, extra dry 99.9%, AcroSeal®
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99.9% ACS, Riedel-de Haën™
: Honeywell Chemicals
Dichloromethane 99.8% stabilised for HPLC
: Thermo Fisher Scientific
4,4'-Bis(dimethylamino)diphenylmethane 98%
: Thermo Fisher Scientific
Dimethyl sulphoxide 99.8+% for HPLC
: Thermo Fisher Scientific
Toluene 99.8+% for analysis
: Thermo Fisher Scientific