CPC® Quick-Disconnect Fitting, Hosebarb Insert, Polycarbonate, Straight-Through, 1/4" ID, MPC22004T03M; 250/PK
Catalog # MFLX31311-61BLK
Supplier: Avantor Fluid Handling
About this item
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Acetal and ABS fittings are ideal for use with corrosive fluids
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Velikost ozubu/vnit. Ø hadičky (port 1):¼"
- Typ připojení:Quick-Disconnect to Barb
- Flow pattern:Straight
- Maximální teplota:121 °C (250 °F)
- Popis:Quick-Disconnect Fitting, Hosebarb Insert, Polycarbonate, Straight-Through, ¹/₄" ID, MPC22004T03M; 250/PK
- Sekvence:11
- Environmentally Preferable:
- Minimální teplota:–40 °C (–40 °F)
- Sterilizace:Autoclave or gamma
- Maximální provozní tlak:60 psi
- Záruka:3 Months
- Bal.:250
- Fitting material:Polycarbonate
- Quick-disconnect flow size:¼"
- Supplier No.:MPC22004T03M (250PK)
Frequently Bought Together