Value Plastics® Fitting, Polypropylene, Straight, Female Luer x 1/8-27 NPT; 1000/PK
MFLX30800-00BLK
Easily transition between luer fittings and UNF or NPT threads.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: Female luer to 1/8-27 NPT thread
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are female thread.
- Connection Type:Female Luer to Thread
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Female Luer x 1/8-27 NPT; 1000/PK
- Seq:01
- Environmentally Preferable:
- Connection type (port 1):Female luer
- Connection type (port 2):1/8-27-NPT thread
- No. of ports:2
- Warranty:3 Months
- Pk:1.000
- Fitting material:Polypropylene
- Thread size UNF(M) (port 1):1/8"-27
Frequently Bought Together