Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 Kč
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Czech Republic
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
STRONTIUM CHLORIDE HEXAHYDRATE, 99% ACS 1 * 100 g
Catalog # SIAL255521-100G
Supplier:
Merck
Expand image
STRONTIUM CHLORIDE HEXAHYDRATE, 99% ACS 1 * 100 g
Catalog # SIAL255521-100G
Supplier:
Merck
Frequently Bought Together
Bismuth(III) carbonate basic Ph. Eur.
Supplier: VWR Chemicals
Magnesium acetate tetrahydrate 98.0-102.0% ACS
Supplier: Thermo Fisher Scientific
Potassium dihydrogen phosphate 98.0-100.5% (dried basis) NF, FCC, J.T.Baker®
Supplier: Avantor
AMMONIUM METAVANADATE 1 * 25 g
Supplier: Merck
Lead ≥99.999% (metals basis), shot 3 mm (0.1 in)
Supplier: Thermo Fisher Scientific
Lead(II) carbonate ACS
Supplier: Thermo Fisher Scientific
Bismuth(III) nitrate pentahydrate 98% for analysis
Supplier: Thermo Fisher Scientific