5-(4-METHOXYPHENYL)-3,4-DIHYDRO-2H- 1 PY 1 * 10 g
Catalog # ABCRAB307916
Supplier: abcr
Frequently Bought Together
Cyclohexane, SupraSolv® for gas chromatography, Supelco®
Supplier: Merck
Toluene, LiChrosolv® for HPLC, Supelco®
Supplier: Merck
tert-Butanol ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
2,2,4-Trimethylpentane ≥99.5%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Methanol ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Methanol, anhydrous (max. 0.002% H₂O) ≥99.9%
Supplier: VWR Chemicals
Acrylonitrile 99+%
Supplier: Thermo Fisher Scientific
4-Methyl-2-pentanone 99.5% for analysis
Supplier: Thermo Fisher Scientific
Butyl acetate 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Dichloromethane, extra dry over Molecular Sieve 99.8% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetone ≥99.8% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.8% for LC-MS
Supplier: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals