SODIUM HYDROXIDE10N SOLUTION BIOT.REAG. 1 * 200 L
Katalogové číslo CH13-39
Dodavatel: Avantor
Frequently Bought Together
Tetrahydrofuran, LiChrosolv® for liquid chromatography, Supelco®
Dodavatel: Merck
Acetone ≥99%, TECHNICAL
Dodavatel: VWR Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
Dodavatel: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Dodavatel: VWR Chemicals
Ethanol 96% vol Ph. Eur.
Dodavatel: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Dodavatel: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Dodavatel: VWR Chemicals
Acetonitrile, LiChrosolv®, hypergrade for LC-MS, Supelco®
Dodavatel: Merck
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
Dodavatel: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Dodavatel: VWR Chemicals
Ethanol eurodenatured ≥70%, TechniSolv® (1:1:1)
Dodavatel: VWR Chemicals
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Dodavatel: VWR Chemicals