Order Entry
Czech Republic
ContactUsLinkComponent
 
FMI Valveless Piston Pump Head, Stainless Steel, 1/8", 1/4-28 (F) ports
  MFLX07117-64
undefined
FMI Valveless Piston Pump Head, Stainless Steel, 1/8", 1/4-28 (F) ports
  MFLX07117-64

 

Small displacement provides excellent precision.

  • Fully adjustable from zero to maximum

Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.

  • Ø:
    3,2 mm
  • Maximum Flow Rate:
    18,75 ml/min
  • Max. pressure:
    100 psi
  • Min. flow rate:
    0,018 ml/min
  • Description:
    Valveless Piston Pump Head, 1/8" SS LF
  • Environmentally Preferable:
  • Wetted materials:
    316 SS, PVDF, Carbon (sintered)
  • Inlet connection:
    1/4-28 female
  • Min. motor RPM:
    6 rpm
  • Warranty:
    1 year
  • Pk:
    1
  • Max. motor RPM:
    750 rpm
Frequently Bought Together