ChemFluor PFA Tubing, 5/32" ID x 1/4" OD; 50 ft/Pk
MFLX96005-12
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications:Pharmaceutical processes, cable covering, electrical applications.
Characteristics:Excellent temperature range, chemically inert, tough, flexible, low friction coefficient, Ozone-, UV-, and stress and crack resistant. Translucent.
Certification:FDA compliant. Meets USP Class VI requirements.
Temperature range:–320 to 500 °F (–195 to 260 °C).
Sterilize:With autoclave, ethylene oxide, or use dry heat.
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:4 mm (0,15625")
- Wall thickness:1,2 mm
- Max. pressure:11,7 bar (169 psi)
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Transfer Tubing, PFA, 5/32" ID x 1/4" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–195 °C (–320 °F)
- Warranty:6 Months
- Working pressure:11,7 bar (169 psi)
- Clarity:Translucent
- Tubing material:PFA
- Pk:50 Feet
Frequently Bought Together