Masterflex® Transfer Tubing, Ester-Based Polyurethane, 5/16" ID x 7/16" OD; 100 Ft
Catalog # MFLX95680-20
Dodavatel: Avantor Fluid Handling
O tomto produktu
Worry-free petroleum-based transfer.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 5/16" ID x 7/16" OD
The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.
- Tubing ext.Ø:1,2 mm (0,4375")
- Tubing int.Ø:8 mm (0,3125")
- Wall thickness:1,6 mm
- Max. pressure:4,5 bar (65 psi)
- Max. temperature:93 °C (200 °F)
- Colour:Natural
- Description:Transfer Tubing, Ester-Based Polyurethane, 5/16" ID x 7/16" OD; 100 Ft
- Length:30,5 m
- Seq:16
- Environmentally Preferable:
- Model:95680-20
- Bend radius:49,2125 mm (1,9375")
- Length per pack:30,5 m (100 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Max. vacuum:29,9" Hg
- Working pressure:4,5 bar (65 psi)
- Clarity:Translucent
- Tubing material:Ester-based PU
- Pk:100 Feet
Frequently Bought Together