N-(2-PYRIDINYL)OXAMIC ACID 1 * 25 mg
PROOMM0084.14-0025
Frequently Bought Together
Water, TECHNICAL, demineralised
: VWR Chemicals
1,3-Dioxolane ≥99.0% stabilised, GPR RECTAPUR® for synthesis
: VWR Chemicals
Chloroform ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Methylbutane for HPLC
: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
: PanReac AppliChem
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99%
: Thermo Fisher Scientific
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
: PanReac AppliChem
Carbon disulphide 99.9% for HPLC
: Thermo Fisher Scientific