Masterflex® Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/4" ID x 3/8" OD; 50 Ft
Catalog # MFLX95633-03
Supplier: Avantor Fluid Handling
CE certificate
About this item
No swelling or embrittlement.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The Tygon tubing is ideal for fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants. Resists most hydrocarbons, embrittlement and swelling, ozone- and UV-resistant, with low-extractability. Tubing is manufactured according to GMP and has a temperature range of -35 to 165 °F (-37 to 74 °C). Sterilization is not recommended.
- Tubing ext.Ø:9,6 mm (0,375")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:1,6 mm
- Max. pressure:2,1 bar (30 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Yellow
- Description:Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/4" ID x 3/8" OD; 50 Ft
- Length:15,2 m
- Seq:02
- Environmentally Preferable:
- Model:95633-03
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–37 °C (–35 °F)
- Warranty:1 year
- Working pressure:2,1 bar (30 psi)
- Clarity:Translucent
- Tubing material:Tygon® Fuel and Lubricant
- Pk:50 Feet
Frequently Bought Together