DC-Powered Diaphragm Pump; 12 VDC, 0-5 V Proportional
MFLX74201-21
CE Compliant
IP65 washdown
DC-powered pumps with PVDF pump head.
- High resolution with a flow range of 0.055 to 38 ml/min
- Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
- Connect 1/8" x 1/4" tubing directly to pump ports
Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input
- Maximum Flow Rate:38 ml/min (0,6 gal./h, 720 strokes/min)
- Power:12 VDC; 1,5 A
- Accuracy:±3%
- Max. pressure:29 bar (2 psi)
- Max. viscosity:50 cP
- Min. flow rate:0,055 ml/min (0,001 gal./h; 0 strokes/min)
- Description:HRP54V-1V3 DC-Powered Diaphragm Pump; 12 VDC, 0-5 V Proportional
- Height:73 mm
- Length:10,1 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, FKM, PTFE, PVDF
- Duty cycle intermittent:Yes
- Inlet connection:1/8" ID x 1/4" OD compression
- Outlet connection:1/8" ID x 1/4" OD compression
- Max. temperature:40 °C (104 °F)
- Input:0-5 V Proportional
- Warranty:1 year
- Pk:1
- Width:6,2 cm
Frequently Bought Together