Masterflex® Close-Coupled Industrial Gear Pump Head, 2.1 GPM, Bronze
MFLX70738-02
Rugged corrosion-resistant bronze construction provides long service life.
- Easy assembly to NEMA and IEC motor frames
These gear pump heads are suitable for all liquids that are compatible with bronze—most common liquids are water, oil, and mild chemicals (pH from 4 to 11).
Choose a gear pump head to mount to your own motor (adapters for NEMA or IEC motors are sold separately below) or select a complete system with the pump head conveniently mounted to a standard (NEMA 56C) TEFC motor.
- Flow rate:4,3 ml/rev
- Maximum Flow Rate:7,6 L/min (2,1 gal./min)
- Max. pressure:10,3 bar (150 psi)
- Description:Bronze Close-Coupled Industrial Gear Pump Head; 2,1 gal./min
- Environmentally Preferable:
- Wetted materials:Stainless Steel
- Gear material:Bronze
- Inlet connection:0,25 NPT(F)
- Outlet connection:0,25 NPT(F)
- Relief valve:No
- Suction lift, wet:6096 mm of H₂O (240" H₂O)
- Min. temperature:0 °C (32 °F)
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Body material:Bronze
- Pk:1
Frequently Bought Together