Hedland Water Flowmeter w/ Transmitter, 0.2-2.0 GPM, SS, 1/2" NPT(F)
Catalog # MFLX32509-86
Supplier: Avantor Fluid Handling
About this item
Easy to read scale.
- Direct reading
- Install in any position
- 360º Rotatable Guard/Scale
- Easier ot Read Linear Scale
- No Flow Straighteners or Special Piping Required
- Insensitive to Shock and Vibration
- Good Viscosity Stability
- Temperature up to 240ºF
- Accuracy ±2% Full Scale
- Repeatability ±1%
- Special Scales Available
Ideal for applications that are sensitive to shock and vibration.
- Description:Water Flowmeter w/ Transmitter, 0,2-2,0 gal./min, SS, 1/2" NPT(F)
- Environmentally Preferable:
- Max. operating temperature:115,5 °C (240 °F)
- Warranty:1 year
- Pk:1
Frequently Bought Together