Order Entry
Czech Republic
ContactUsLinkComponent
 
Key Instruments Valved Acrylic Flowmeter for gases, 0.4 to 5 LPM, 100 mm Scale
  MFLX32470-51
1 year warranty
undefined
Key Instruments Valved Acrylic Flowmeter for gases, 0.4 to 5 LPM, 100 mm Scale
  MFLX32470-51
1 year warranty

 

Durable single-piece body withstands severe shock and vibration.

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters' inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (32462-50 sold separately) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialits for quotes on acrylic meters with special requirements.

  • Accuracy:
    ±3% full-scale
  • Description:
    Valved Acrylic Flowmeter for gases, 0,4 to 5 L/min, 100 mm Scale
  • Environmentally Preferable:
  • Float material:
    316 SS
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    65 °C (150 °F)
  • Certification:
    Yes
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Chrome-plated brass
  • Valve material:
    Brass
Frequently Bought Together