Order Entry
Czech Republic
ContactUsLinkComponent
 
Hand-Operated Piston Dispensing Drum Pump, Polypropylene, 16 to 64 Strokes/Gal
  MFLX06512-00
undefined
Hand-Operated Piston Dispensing Drum Pump, Polypropylene, 16 to 64 Strokes/Gal
  MFLX06512-00

 

Economical piston pumps are ideal for a variety of fluids.

  • Adaptable to most pails and drums

Models 06512-00 and -05 have adjustable strokes to allow for dispensing different amounts fo fluid with just one pump. Model 06512-00 pumps 64, 32, 22 and 16 strokes per gallon, model 60512-05 pumps 32, 16, 11 and 8 strokes per gallon.

  • Ø:
    3,8 cm
  • Flow rate:
    64 strokes/gal.
  • Max. viscosity:
    4000 SSU
  • Description:
    Hand-Operated Piston Dispensing Drum Pump, PVC and Polypropylene, 16 to 64 Strokes/gallon
  • Length:
    108 cm
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, Polyethylene
  • Outlet connection:
    Spout
  • Tube ext.Ø, inlet:
    1,27 cm (0,5")
  • Tube ext.Ø, outlet:
    1,27 cm (0,5")
  • Tube length, inlet:
    81 cm (32")
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Container adapter:
    2-5/8" flex spout adapter, 3/4" and 2" Bung
Frequently Bought Together